Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROOM BAR PRO, FIRST LIGHT

  • Mfr # CS-BARPRO-K9

  • Zoro # G121697056


product price: $11,647.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Wall Mountable, Tabletop
Audio Line In
Yes
Graphics Modes
4K
Height
4.3"
Video Encoding
H.264, H.263, H.239, H.265, H.264 AVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-BARPRO-K9
Zoro #
G121697056
UPC #
885170410329
Country of Origin
Turkey

Dimensions

Height
4.3"
Width
37.8"
Depth
3.5"

Details

Mount Type
Wall Mountable, Tabletop
Audio Line In
Yes
Graphics Modes
4K
Video Encoding
H.264, H.263, H.239, H.265, H.264 AVC
Number of Audio Line Out
1
Number of HDMI Inputs
1
Number of HDMI Outputs
3
Audio Line Out
Yes
Number of Network (RJ-45) Ports
4
Maximum Resolution
3840 x 2160
Number of Audio Line In
2
Audio Encoding
G.722, AAC-LD, Opus, G.711, G.722.1, G.729
Product Type
Video Conference Equipment
Power Source
Power Supply
Wireless LAN
Yes
Network (RJ-45)
Yes
Features
Noise Reduction, Echo Cancellation
Ethernet Technology
Gigabit Ethernet
HDMI In
Yes
Network Standard
100/1000Base-T
ITU-T Recommendation
H.235, SIP, H.460.18/19, H.245, H.323
Maximum Frame Rate
60 fps
HDMI Out
Yes
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.