Zoro Homepage

Room Kit EQ with Codec EQ, Quad Cam

  • Mfr # CS-KIT-EQ-K9

  • Zoro # G416450922


product price: $22,618.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
1
Features
Kensington Lock
Width
18.6 in
Maximum Frame Rate
15 fps
Video Bridging
Point-to-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-KIT-EQ-K9
Zoro #
G416450922
UPC #
889728530644
Country of Origin
China

Dimensions

Width
18.6 in
Image Sensor Size
1/1.7
Height
1.7 in

Details

Number of Network (RJ-45) Ports
1
Features
Kensington Lock
Maximum Frame Rate
15 fps
Video Bridging
Point-to-Point
Network Standard
10/100/1000Base-T
Number of HDMI Outputs
3
Network (RJ-45)
Yes
Maximum Video Resolution (Live)
3840 x 2160
Ethernet Technology
Gigabit Ethernet
USB
Yes
Video Encoding
H.265, H.264, H.263, H.264 AVC
Item
Video Conference Equipment
Number of Audio Line Out
1
Audio Line Out
Yes
Number of USB 3.0 Ports
4
ITU-T Recommendation
SIP, H.323
Wireless LAN
Yes
HDMI In
Yes
Environmentally Friendly
Yes
Microphone Form Factor
Internal
Audio Encoding
Opus, G.722.1, AAC-LD, G.722, G.729, G.711
Graphics Modes (Live)
4K
Image Sensor Type
CMOS
Form Factor
Wall Mountable
Number of HDMI Inputs
3
HDMI Out
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.