Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SECURE FIREWALL 1210 APPLIANCE, COMPACT, POE, ASA

  • Mfr # CSF1210CP-ASA-K9

  • Zoro # G522447144


product price: $3,649.29
/ea
Free Shipping & Returns

Key Features

USB
Yes
PoE (RJ-45) Port
Yes
Ethernet Technology
Gigabit Ethernet
Base Unit Connectivity Technology
Wired
VPN Throughput
640-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSF1210CP-ASA-K9
Zoro #
G522447144
UPC #
889728575249
Country of Origin
China

Dimensions

Width
10.8 in
Height
1.1 in

Details

USB
Yes
PoE (RJ-45) Port
Yes
Ethernet Technology
Gigabit Ethernet
Base Unit Connectivity Technology
Wired
Item
Network Security/Firewall Appliance
VPN Throughput
640-MB/s
Encryption Standard
TLS
Product Line
Secure
Number of Ports
8
Firewall Protection Supported
TLS Decryption, Intrusion Prevention, Threat Protection, Stateful Inspection Firewall, Enterprise Security, Secure IPsec VPN Connectivity
Frequency
50 Hz, 60 Hz
Manageable
Yes
Number of PoE (RJ-45) Ports
4
Form Factor
Desktop, Wall Mountable, Rack-mountable, Compact
Firewall Throughput
6.50-Gbit/s
New Connections Per Second
175000
Number of Network (RJ-45) Ports
4
Functionality
Intrusion Prevention
Number of VPN Supported
200
IPS Throughput
768-MB/s
Power Consumption
40 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.