SECURE FIREWALL 1210 APPLIANCE, COMPACT, POE, THREAT DEFENSE
Mfr # CSF1210CP-TD-K9
Zoro # G122444840
product price: $3,648.99
/ea
Free Shipping & Returns
Key Features
New Connections Per Second
35000
Frequency
60 Hz, 50 Hz
IPS Throughput
768-MB/s
Product Line
Secure
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSF1210CP-TD-K9
Zoro #
G122444840
UPC #
889728575256
Country of Origin
China
Dimensions
Width
10.8 in
Height
1.1 in
Details
New Connections Per Second
35000
Frequency
60 Hz, 50 Hz
IPS Throughput
768-MB/s
Product Line
Secure
USB
Yes
Number of VPN Supported
200
Number of Concurrent Sessions (Max)
200000
Ethernet Technology
Gigabit Ethernet
VPN Throughput
640-MB/s
Firewall Protection Supported
TLS Decryption, Enterprise Security, Secure IPsec VPN Connectivity, Threat Protection, Stateful Inspection Firewall
Base Unit Connectivity Technology
Wired
Number of Ports
8
Form Factor
Desktop, Compact, Wall Mountable, Rack-mountable
Number of Network (RJ-45) Ports
4
Manageable
Yes
Firewall Throughput
6.50-Gbit/s
Number of PoE (RJ-45) Ports
4
Item
Network Security/Firewall Appliance
Functionality
Centralized Management
Power Consumption
40 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.