Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SECURE FIREWALL 1210 APPLIANCE, COMPACT, THREAT DEFENSE

  • Mfr # CSF1210CE-TD-K9

  • Zoro # G322443377


product price: $3,192.89
/ea
Free Shipping & Returns

Key Features

VPN Throughput
640-MB/s
Number of VPN Supported
200
New Connections Per Second
35000
Form Factor
Rack-mountable, Compact, Desktop, Wall Mountable
Firewall Throughput
6.50-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSF1210CE-TD-K9
Zoro #
G322443377
UPC #
-
Country of Origin
China

Dimensions

Width
10.8 in
Height
1.1 in

Details

Item
Network Security/Firewall Appliance
VPN Throughput
640-MB/s
Number of VPN Supported
200
New Connections Per Second
35000
Form Factor
Rack-mountable, Compact, Desktop, Wall Mountable
Firewall Throughput
6.50-Gbit/s
Number of Ports
8
Ethernet Technology
Gigabit Ethernet
IPS Throughput
768-MB/s
Base Unit Connectivity Technology
Wired
Number of Network (RJ-45) Ports
8
Product Line
Secure
Frequency
60 Hz, 50 Hz
Functionality
Centralized Management
Power Consumption
40 W
Firewall Protection Supported
Secure IPsec VPN Connectivity, Enterprise Security, Stateful Inspection Firewall, Threat Protection, TLS Decryption
Number of Concurrent Sessions (Max)
200000
USB
Yes
Manageable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.