Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SECURE FIREWALL 1220 APPLIANCE, COMPACT, ASA

  • Mfr # CSF1220CX-ASA-K9

  • Zoro # G822446540


product price: $4,561.99
/ea
Free Shipping & Returns

Key Features

Firewall Throughput
15-Gbit/s
New Connections Per Second
250000
Number of SFP+ Slots
2
Frequency
50 Hz, 60 Hz
Base Unit Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSF1220CX-ASA-K9
Zoro #
G822446540
UPC #
889728575263
Country of Origin
China

Dimensions

Height
1.1 in
Width
10.8 in

Details

Firewall Throughput
15-Gbit/s
New Connections Per Second
250000
Number of SFP+ Slots
2
Frequency
50 Hz, 60 Hz
Base Unit Connectivity Technology
Wired
VPN Throughput
1.25-GB/s
USB
Yes
Power Consumption
40 W
Encryption Standard
TLS
Product Line
Secure
Number of VPN Supported
300
Firewall Protection Supported
Enterprise Security, Threat Protection, Secure IPsec VPN Connectivity, Stateful Inspection Firewall, Intrusion Prevention, TLS Decryption
IPS Throughput
1.13-GB/s
Ethernet Technology
10 Gigabit Ethernet
Number of Network (RJ-45) Ports
8
Functionality
Intrusion Prevention
Total Number of Expansion Slots
2
Number of Ports
8
Manageable
Yes
Form Factor
Wall Mountable, Compact, Desktop, Rack-mountable
Expansion Slot Type
SFP+
Number of Concurrent Sessions (Max)
300000
Item
Network Security/Firewall Appliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.