Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SECURE FIREWALL 1220 APPLIANCE, COMPACT, THREAT DEFENSE

  • Mfr # CSF1220CX-TD-K9

  • Zoro # G322442493


product price: $4,561.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
40 W
Base Unit Connectivity Technology
Wired
IPS Throughput
1.13-GB/s
Number of Ports
8
Number of SFP+ Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSF1220CX-TD-K9
Zoro #
G322442493
UPC #
195285890337
Country of Origin
Multiple

Dimensions

Height
1.1 in
Width
10.8 in

Details

Power Consumption
40 W
Base Unit Connectivity Technology
Wired
IPS Throughput
1.13-GB/s
Item
Network Security/Firewall Appliance
Number of Ports
8
Number of SFP+ Slots
2
Number of Network (RJ-45) Ports
8
Manageable
Yes
Form Factor
Compact, Rack-mountable, Desktop, Wall Mountable
Functionality
Centralized Management
Encryption Standard
TLS
Number of Concurrent Sessions (Max)
300000
Firewall Throughput
15-Gbit/s
Firewall Protection Supported
Stateful Inspection Firewall, Threat Protection, Secure IPsec VPN Connectivity, Enterprise Security, TLS Decryption
New Connections Per Second
50000
VPN Throughput
1.25-GB/s
Product Line
Secure
Frequency
50 Hz, 60 Hz
Total Number of Expansion Slots
2
Ethernet Technology
10 Gigabit Ethernet
Number of VPN Supported
300
Expansion Slot Type
SFP+
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.