Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SECURE FIREWALL 1230 APPLIANCE, THREAT DEFENSE

  • Mfr # CSF1230-TD-K9

  • Zoro # G822443815


product price: $10,456.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
8
Number of VPN Supported
500
Number of Concurrent Sessions (Max)
400000
Form Factor
Desktop, Rack-mountable, Wall Mountable, Compact
Expansion Slot Type
SFP+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSF1230-TD-K9
Zoro #
G822443815
UPC #
-
Country of Origin
China

Dimensions

Height
1.7 in
Width
11.2 in

Details

Number of Network (RJ-45) Ports
8
Number of VPN Supported
500
Number of Concurrent Sessions (Max)
400000
Form Factor
Desktop, Rack-mountable, Wall Mountable, Compact
Expansion Slot Type
SFP+
VPN Throughput
1.63-GB/s
New Connections Per Second
50000
Number of SFP+ Slots
4
Functionality
Centralized Management
Compatible Rack Unit
1U
USB
Yes
Encryption Standard
TLS
IPS Throughput
1.63-GB/s
Base Unit Connectivity Technology
Wired
Ethernet Technology
10 Gigabit Ethernet
Manageable
Yes
Firewall Throughput
13-Gbit/s
Frequency
50 Hz, 60 Hz
Total Number of Expansion Slots
4
Product Line
Secure
Power Consumption
57 W
Firewall Protection Supported
TLS Decryption, Stateful Inspection Firewall, Threat Protection, Intrusion Prevention, Enterprise Security, Secure IPsec VPN Connectivity
Number of Ports
8
Item
Network Security/Firewall Appliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.