Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SECURE FIREWALL 1240 APPLIANCE, ASA

  • Mfr # CSF1240-ASA-K9

  • Zoro # G521697021


product price: $19,468.99
/ea
Free Shipping & Returns

Key Features

Expansion Slot Type
SFP+
Number of Network (RJ-45) Ports
8
Compatible Rack Unit
1U
Ethernet Technology
10 Gigabit Ethernet
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSF1240-ASA-K9
Zoro #
G521697021
UPC #
-
Country of Origin
China

Dimensions

Height
1.7 in
Width
11.2 in

Details

Expansion Slot Type
SFP+
Number of Network (RJ-45) Ports
8
Compatible Rack Unit
1U
Ethernet Technology
10 Gigabit Ethernet
Base Unit Connectivity Technology
Wired
Form Factor
Rack-mountable
Total Number of Expansion Slots
4
Power Consumption
684 W
Includes
Secure 1240 Network Security/Firewall Appliance6 x 32 x 0.25-inch Phillips Screws2 x Rack-mount Brackets
Number of Ports
8
Item
Network Security/Firewall Appliance
Manageable
Yes
Firewall Protection Supported
Enterprise Security, Threat Protection
Number of SFP+ Slots
4
Product Line
Secure
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.