Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Secure Firewall 1250 Appliance, ASA

  • Mfr # CSF1250-ASA-K9

  • Zoro # G221696942


product price: $31,857.89
/ea
Free Shipping & Returns

Key Features

Total Number of Expansion Slots
4
IPS Throughput
2.25-GB/s
New Connections Per Second
100000
Encryption Standard
TLS
Width
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSF1250-ASA-K9
Zoro #
G221696942
UPC #
-
Country of Origin
China

Dimensions

Width
11.2 in
Height
1.7 in

Details

Total Number of Expansion Slots
4
IPS Throughput
2.25-GB/s
New Connections Per Second
100000
Encryption Standard
TLS
Base Unit Connectivity Technology
Wired
Form Factor
Wall Mountable, Rack-mountable, Desktop, Compact
Ethernet Technology
10 Gigabit Ethernet, 2.5 Gigabit Ethernet
Number of SFP+ Slots
4
Expansion Slot Type
SFP+
Number of VPN Supported
1500
USB
Yes
Manageable
Yes
Standards
UL 60950-1CAN/CSA-C22.2 No. 60950-1UL 62368-1CAN/CSA-C22.2 No. 62368-1EN 62368-1IEC 62368-1 with all country deviationsAS/NZS 62368-147CFR Part 15 (CFR 47) Class A (FCC Class A)AS/NZS CISPR22 Class ACISPR22 Class AEN55022 Class AICES003 Class AVCCI Class AEN61000-3-2EN61000-3-3KN22 Class ACNS13438 Class AEN300386TCVN7189EN55024CISPR24EN300386KN24TVCN 7317EN-61000-4-2, EN-61000-4-3, EN-61000-4-4, EN-61000-4-5,EN-61000-4-6, EN-61000-4-8, EN61000-4-11
Number of Network (RJ-45) Ports
8
Functionality
Centralized Management
Firewall Throughput
24-Gbit/s
Product Line
Secure
Compatible Rack Unit
1U
Item
Network Security/Firewall Appliance
Frequency
50 Hz, 60 Hz
VPN Throughput
2.75-GB/s
Firewall Protection Supported
Intrusion Prevention, Secure IPsec VPN Connectivity, Threat Protection, Stateful Inspection Firewall, TLS Decryption, Enterprise Security
Number of Ports
8
Power Consumption
88 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.