Zoro Homepage

SECURE FIREWALL 3105 NGFW APPLIANCE, 1U

  • Mfr # FPR3105-NGFW-K9

  • Zoro # G916432862


product price: $22,631.79
/ea
Free Shipping & Returns

Key Features

Total Number of Expansion Slots
8
Expansion Slot Type
SFP+
Number of Ports
8
Ethernet Technology
10 Gigabit Ethernet
Frequency
60 Hz, 50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPR3105-NGFW-K9
Zoro #
G916432862
UPC #
889728476515
Country of Origin
Mexico

Dimensions

Width
17 in
Height
1.8 in

Details

Total Number of Expansion Slots
8
Expansion Slot Type
SFP+
Number of Ports
8
Ethernet Technology
10 Gigabit Ethernet
Frequency
60 Hz, 50 Hz
Compatible Rack Unit
1U
USB
Yes
Manageable
Yes
Form Factor
Rack-mountable
Number of Network (RJ-45) Ports
8
Item
Network Security/Firewall Appliance
Number of VPN Supported
2000
Firewall Protection Supported
Application Control, URL Filtering
VPN Throughput
704-MB/s
Includes
3105 Network Security/Firewall Appliance Mount Rails (4-Post EIA-310-D Rack)
Firewall Throughput
10-Gbit/s
Number of SFP+ Slots
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.