Shop CISCO
See all product information
Create Account
SFP (mini-GBIC) Module - 1 x LC/PC Duplex 1000Base-LX/LH Network1
- Mfr # GLCLHSMD=
- Zoro # G5446552
product price:Â
$
923.69
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
2.2"
Width
0.5"
Height
0.3"
Connector Type
LC/PC
Features
Hot-swappable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLCLHSMD=
- Zoro #
- G5446552
- UPC #
- 882658340901
- Country of Origin
- Unknown
Dimensions
- Depth
- 2.2"
- Width
- 0.5"
- Height
- 0.3"
Details
- Item
- SFP (mini-GBIC) Module
- Connector Type
- LC/PC
- Features
- Hot-swappable
- Number of Ports
- 1
- Product Type
- SFP (mini-GBIC)
- Compatibility
- Multisource Agreement Compliant,Catalyst Express 500,Catalyst Express 520,Cisco ME 3400,Cisco ME 4900 Series,Cisco ME 6500 Series,Catalyst 2940 Series,Catalyst 2950 Series,Catalyst 2960 series,Catalyst 2960-S Series,Catalyst 2970 Series,Catalyst 3560 Series,Catalyst 3560-E Series,Catalyst 3560-X Series,Catalyst 3750 Series,Catalyst 3750-E Series,Catalyst 3750-X Series,Cisco IE3010 Series,Catalyst 4500 Series,Catalyst 4900 Series,Catalyst 6500 Series,Cisco Catalyst 2360 Series,Cisco Catalyst 3000 Series,Catalyst 3100 Blade Switches,Cisco Nexus 7000 Series,Cisco 7200 Series Router,Cisco uBR7200 Series,Cisco 7300 Series Router,Cisco 7600 Series Router,Cisco uBR10000 Series Router,Shared Port Adapters (SPAs),Cisco MWR 2941 Mobile Wireless Routers
- Interfaces/Ports Details
- (1) LC/PC Duplex 1000Base-LX/LH Network
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- Gigabit Ethernet
- Network Technology
- 1000Base-LX/LH
- Application
- Optical Network
- Fiber Optic Mode
- Single-mode
Description
Cisco Transceiver Modules, SFP, 1000BASE-LX/LH SFP transceiver module, MMF/SMF, 1310nm, DOM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.