This item is Discontinued.

Cisco Sg 300-52P 52Pt Geth Poe Mgd Swch SG300-52P-K9-NA

This item is Discontinued.

Cisco

Sg 300-52P 52Pt Geth Poe Mgd Swch (Discontinued)

Mfr # SG300-52P-K9-NA
Zoro # G2566056
UPC # 882658499142
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG300-52P-K9-NA
Zoro #
G2566056
UPC #
882658499142
Country of Origin
China

Dimensions

Width
17.3"
Depth
13.8"
Height
1.5"

Details

Product Type
Layer 3 Switch
Power Source
Power Supply
Twisted Pair Cable Standard
Category 5
Manageable
Yes
Number of SFP Slots
2
Package Contents
SG300-52P Layer 3-Switch, Power Cord, Mounting Hardware, Serial Cable, CD-ROM with User Documentation (PDF), Quick Start Guide
Certifications & Standards
Safety:UL (UL 60950), CSA (CSA 22.2), CE mark, FCC Part 15 (CFR 47) Class AIEEE Standards:802.3, 802.3u, 802.3ab, 802.3ad, 802.3z, 802.3x, 802.1D, 802.1Q/p, 802.1w, 802.1s, 802.1X, 802.3az, 802.3at, 802.3af
Flash Memory
16 MB
PoE (RJ-45) Port
Yes
Standard Memory
128 MB
Management Port
Yes
Network Technology
10/100/1000Base-T
Shared SFP Slot
Yes
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Number of PoE (RJ-45) Ports
52
Expansion Slot Type
SFP
Management
Web-based Management, CLI, Telnet, QoS, DHCP, MIB, RMON, VLAN, Syslog, SNMP v1, v2c, v3
Total Number of Expansion Slots
2
MTBF
100262 Hour
Total Number of Network Ports
52
Series
300

Description

This is a CISCO brand SG 300-52P 52Pt Geth Poe Mgd Swch. It has a width of 17.3", a product type of Layer 3 Switch, a depth of 13.8", a power source of Power Supply, and a height of 1.5".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.