Zoro Homepage
This item is Discontinued.
Cisco Sg100-16 16Pt Gigabit Switch SG100-16-NA

Sg100-16 16Pt Gigabit Switch (Discontinued)

  • Mfr # SG100-16-NA
  • Zoro # G2556518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG100-16-NA
Zoro #
G2556518
UPC #
882658437861
Country of Origin
China

Dimensions

Width
11"
Height
1.8"
Depth
6.7"

Details

Power Source
Power Supply
Product Type
Ethernet Switch
System Requirements
Category 5 Ethernet network cable, TCP/IP, network adapter, and network operating system (such as Microsoft Windows, Linux, or Mac OS X) installed on each computer in the network
Number of Network (RJ-45) Ports
16
Certifications & Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3z, IEEE 802.3x, IEEE 802.1p, IEEE 802.3az, UL 60950, CSA 22.2, CE, FCC Part 15 (CFR 47) Class A
Ethernet Technology
Gigabit Ethernet
Package Contents
SG100-16 16-Port Gigabit Switch, Power Cord, Mounting Hardware, Quick-Start Guide
Total Number of Network Ports
16
Compatible Rack Unit
1U
Twisted Pair Cable Standard
Category 5
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Series
100

Description

The CISCO brand Sg100-16 16Pt Gigabit Switch is an Ethernet Switch with a width of 11", a height of 1.8", a depth of 6.7", and a power source of Power Supply. It requires a Category 5 Ethernet network cable, TCP/IP, network adapter, and network operating system (such as Microsoft Windows, Linux, or Mac OS X) installed on each computer in the network.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.