This item is Discontinued.

Cisco Sg300-28Mp 28Pt Geth Max-Poe Mgd Swch SG300-28MP-K9-NA

This item is Discontinued.

Cisco

Sg300-28Mp 28Pt Geth Max-Poe Mgd Swch (Discontinued)

Mfr # SG300-28MP-K9-NA
Zoro # G2565277
UPC # 882658507359
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG300-28MP-K9-NA
Zoro #
G2565277
UPC #
882658507359
Country of Origin
China

Dimensions

Depth
13.8"
Height
1.5"
Width
17.3"

Details

Power Source
Power Supply
Product Type
Layer 3 Switch
Manageable
Yes
Total Number of Expansion Slots
2
MTBF
138676.92 Hour
Management
Web-based Management, CLI, Telnet, QoS, DHCP, MIB, RMON, VLAN, Syslog, SNMP v1, v2c, v3
Standard Memory
128 MB
Shared SFP Slot
Yes
Management Port
Yes
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Twisted Pair Cable Standard
Category 5
Total Number of Network Ports
28
Certifications & Standards
Safety:UL (UL 60950), CSA (CSA 22.2), CE mark, FCC Part 15 (CFR 47) Class AIEEE Standards:802.3, 802.3u, 802.3ab, 802.3ad, 802.3z, 802.3x, 802.1D, 802.1Q/p, 802.1w, 802.1s, 802.1X, 802.3az, 802.3at, 802.3af
Package Contents
SG300-28MP Layer 3-Switch, Power Cord, Mounting Hardware, Serial Cable, CD-ROM with User Documentation (PDF), Quick Start Guide
Flash Memory
16 MB
PoE (RJ-45) Port
Yes
Expansion Slot Type
SFP
Number of PoE+ (RJ-45) Ports
28
Number of SFP Slots
2
Series
300

Description

This is a CISCO brand Sg300-28Mp 28Pt Geth Max-Poe Mgd Swch with a depth of 13.8", a height of 1.5", a power source of Power Supply, and a width of 17.3". It is a Layer 3 Switch.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.