This item is Discontinued.

Cisco Sg300-52Mp 52Pt Gb Poe Mgd Switch SG300-52MP-K9-NA

This item is Discontinued.

Cisco

Sg300-52Mp 52Pt Gb Poe Mgd Switch (Discontinued)

Mfr # SG300-52MP-K9-NA
Zoro # G2567051
UPC # 882658499258
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG300-52MP-K9-NA
Zoro #
G2567051
UPC #
882658499258
Country of Origin
China

Dimensions

Depth
13.8"
Height
1.5"
Width
17.3"

Details

Power Source
Power Supply
Product Type
Layer 3 Switch
Color
Black
MTBF
117130 Hour
Expansion Slot Type
SFP
Total Number of Expansion Slots
2
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Number of SFP Slots
2
Management
Web-based Management, CLI, Telnet, QoS, DHCP, MIB, RMON, VLAN, Syslog, SNMP v1, v2c, v3
Shared SFP Slot
Yes
Twisted Pair Cable Standard
Category 5
Package Contents
SG300-52MP Layer 3-Switch, Power Cord, Mounting Hardware, Serial Cable, CD-ROM with User Documentation (PDF), Quick Start Guide
Network Technology
10/100/1000Base-T
Management Port
Yes
Number of PoE+ (RJ-45) Ports
52
Flash Memory
16 MB
PoE (RJ-45) Port
Yes
Media Type Supported
Twisted Pair
Total Number of Network Ports
52
Certifications & Standards
Safety:UL (UL 60950), CSA (CSA 22.2), CE mark, FCC Part 15 (CFR 47) Class AIEEE Standards:802.3, 802.3u, 802.3ab, 802.3ad, 802.3z, 802.3x, 802.1D, 802.1Q/p, 802.1w, 802.1s, 802.1X, 802.3az, 802.3at, 802.3af
Standard Memory
128 MB
Series
300

Description

This CISCO brand Sg300-52Mp 52Pt Gb Poe Mgd Switch is a Layer 3 Switch with a power source of Power Supply. It has a black color and dimensions of 13.8" in depth, 1.5" in height, and 17.3" in width.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.