This item is Discontinued.

Cisco Sg500-28 28Pt Gb Stk Mgd Swch SG500-28-K9-NA

This item is Discontinued.

Cisco

Sg500-28 28Pt Gb Stk Mgd Swch (Discontinued)

Mfr # SG500-28-K9-NA
Zoro # G2573896
UPC # 882658424663
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG500-28-K9-NA
Zoro #
G2573896
UPC #
882658424663
Country of Origin
China

Dimensions

Height
1.7"
Depth
10.1"
Width
17.3"

Details

Product Type
Ethernet Switch
Power Source
Power Supply
Management
VLAN, QoS, CLI, DHCP, GUI, SNMP
Media Type Supported
Twisted Pair
Manageable
Yes
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Flash Memory
32 MB
Standard Memory
256 MB
Number of SFP Slots
4
Total Number of Network Ports
24
Total Number of Expansion Slots
4
Stack Port
Yes
Certifications & Standards
CSA 22.2, FCC Part 15-A, UL 60950, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad (LACP), IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Twisted Pair Cable Standard
Category 5
Network Technology
10/100/1000Base-T
Compatible Rack Unit
1U
Management Port
Yes
Number of Network (RJ-45) Ports
24
Series
500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.