This item is Discontinued.

Cisco Sg500-52 52Pt Gb Stk Mgd Swch SG500-52-K9-NA

This item is Discontinued.

Cisco

Sg500-52 52Pt Gb Stk Mgd Swch (Discontinued)

Mfr # SG500-52-K9-NA
Zoro # G2573799
UPC # 882658424922
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG500-52-K9-NA
Zoro #
G2573799
UPC #
882658424922
Country of Origin
China

Dimensions

Width
17.3"
Height
1.7"
Depth
10.1"

Details

Product Type
Ethernet Switch
Color
Black
Power Source
Power Supply
Certifications & Standards
CSA 22.2, FCC Part 15-A, UL 60950, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad (LACP), IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Number of Network (RJ-45) Ports
48
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Media Type Supported
Twisted Pair
Standard Memory
256 MB
Stack Port
Yes
Number of SFP Slots
4
Flash Memory
32 MB
Management
DHCP, QoS, VLAN, CLI, GUI, SNMP
Twisted Pair Cable Standard
Category 5
Network Technology
10/100/1000Base-T
Compatible Rack Unit
1U
Total Number of Expansion Slots
4
Management Port
Yes
Manageable
Yes
Total Number of Network Ports
48
Series
500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.