Zoro Homepage
This item is Discontinued.
Cisco Smb 24Pt 10/100 Mgd E-Ne Swtch SRW224G4-K9-NA

Smb 24Pt 10/100 Mgd E-Ne Swtch (Discontinued)

  • Mfr # SRW224G4-K9-NA
  • Zoro # G2554698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW224G4-K9-NA
Zoro #
G2554698
UPC #
882658296185
Country of Origin
China

Dimensions

Width
17.3"
Height
1.5"
Depth
10.1"

Details

Product Type
Layer 3 Switch
Power Source
Power Supply
Expansion Slot Type
SFP
Number of Network (RJ-45) Ports
26
Management Port
Yes
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Total Number of Network Ports
28
Total Number of Expansion Slots
2
Flash Memory
16 MB
Package Contents
SF300-24 Ethernet Switch, Power Cord, Mounting Hardware, Serial Cable, CD-ROM with User Documentation (PDF), Quick Start Guide
Shared SFP Slot
Yes
Uplink Port
Yes
Manageable
Yes
Management
VLAN, DHCP, QoS, Web user interface, SNMP v1, v2c, v3, RMON, Textview CLI, Syslog, Telnet
Network Technology
10/100/1000Base-T, 10/100Base-TX
Standard Memory
128 MB
Number of SFP Slots
2
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, (2) Gigabit Ethernet Network, (2) Gigabit Ethernet Uplink, 24 Fast Ethernet Network
Series
300

Description

This is a CISCO brand Layer 3 Switch with 24Ports 10/100 Mgd E-Ne. It has a width of 17.3", a height of 1.5", and a depth of 10.1". It is powered by a Power Supply.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.