This item is Discontinued.

Cisco Smb 24Pt 10/100 Poe+ Mgd Sw SF300-24PP-K9-NA

This item is Discontinued.

Cisco

Smb 24Pt 10/100 Poe+ Mgd Sw (Discontinued)

Mfr # SF300-24PP-K9-NA
Zoro # G2565618
UPC # 882658595097
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF300-24PP-K9-NA
Zoro #
G2565618
UPC #
882658595097
Country of Origin
China

Dimensions

Height
1.5"
Width
17.3"
Depth
10.1"

Details

Power Source
Power Supply
Product Type
Layer 3 Switch
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, (2) Gigabit Ethernet Network, 24 Fast Ethernet Network
Standard Memory
128 MB
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Package Contents
SF300-24PP 24-Port 10/100 PoE+ Managed Switch w/Gig Uplinks, Power Cord, Mounting Kit, Serial Cable, CD-ROM with User Documentation (PDF), Quick Start Guide
Flash Memory
16 MB
Expansion Slot Type
SFP
Total Number of Network Ports
26
Shared SFP Slot
Yes
MTBF
171504 Hour
Management Port
Yes
Number of SFP Slots
2
Management
Command Line Interface (CLI), SNMP v1,2c,3, VLAN, DHCP, Web-based Management, MIB, RMON
Manageable
Yes
Twisted Pair Cable Standard
Category 5
Uplink Port
Yes
Certifications & Standards
UL (UL 60950), CSA (CSA 22.2), CE Mark, FCC Part 15 (CFR 47) Class A;IEEE Standards:802.3, 802.3u, 802.3ab
Number of PoE+ (RJ-45) Ports
24
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Total Number of Expansion Slots
2
Network Technology
10/100/1000Base-T, 10/100Base-TX
Series
300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.