This item is Discontinued.

Cisco Smb-26 10/100/1000 Poe Pt Combo Gbic Sg 300-28P SRW2024P-K9-NA

Smb-26 10/100/1000 Poe Pt Combo Gbic Sg 300-28P (Discontinued)

  • Mfr # SRW2024P-K9-NA
  • Zoro # G2553849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW2024P-K9-NA
Zoro #
G2553849
UPC #
882658295959
Country of Origin
China

Dimensions

Width
17.3"
Depth
10.1"
Height
1.5"

Details

Power Source
Power Supply
Product Type
Layer 3 Switch
Package Contents
SG300-28P Ethernet Switch, Power Cord, Mounting Hardware, Serial Cable, CD-ROM with User Documentation (PDF), Quick Start Guide
Number of PoE (RJ-45) Ports
26
Shared SFP Slot
Yes
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, (2) Gigabit Ethernet Uplink, 2(6) Gigabit Ethernet Network
Number of SFP Slots
2
Total Number of Network Ports
28
PoE (RJ-45) Port
Yes
Flash Memory
16 MB
Total Number of Expansion Slots
2
Uplink Port
Yes
Standard Memory
128 MB
Expansion Slot Type
SFP
Manageable
Yes
Management Port
Yes
Management
HTTP, HTTPS, DHCP, Telnet, Syslog, CLI, VLAN, RMON, SNMP v1,2c,3, QoS
Network Technology
10/100/1000Base-T
Series
300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.