Zoro Homepage
This item is Discontinued.
Cisco Smb 28Pt 10/100/1000 2 Combo Swit SRW2024-K9-NA

Smb 28Pt 10/100/1000 2 Combo Swit (Discontinued)

  • Mfr # SRW2024-K9-NA
  • Zoro # G2561941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW2024-K9-NA
Zoro #
G2561941
UPC #
882658295997
Country of Origin
China

Dimensions

Depth
10.1"
Width
17.3"
Height
1.5"

Details

Power Source
Power Supply
Product Type
Layer 3 Switch
Shared SFP Slot
Yes
Standard Memory
128 MB
Uplink Port
Yes
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T
Management
HTTP, HTTPS, DHCP, Telnet, Syslog, CLI, VLAN, RMON, SNMP v1,2c,3, QoS
Expansion Slot Type
SFP
Manageable
Yes
Management Port
Yes
Total Number of Network Ports
28
Package Contents
SG300-28 Ethernet Switch, Power Cord, Mounting Hardware, Serial Cable, CD-ROM with User Documentation (PDF), Quick Start Guide
Total Number of Expansion Slots
2
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, (2) Gigabit Ethernet Uplink, 2(6) Gigabit Ethernet Network
Number of SFP Slots
2
Flash Memory
16 MB
Number of Network (RJ-45) Ports
26
Series
300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.