This item is Discontinued.

Cisco Cisco SG200-08P Gigabit PoE Smart Switch - 8 Port - 4, 4 x 10/100/1000Base-T - , 10/100/1000Base-T SLM2008PT-NA

This item is Discontinued.

Cisco

Cisco SG200-08P Gigabit PoE Smart Switch - 8 Port - 4, 4 x 10/100/1000Base-T - , 10/100/1000Base-T (Discontinued)

Mfr # SLM2008PT-NA
Zoro # G2570770
UPC # 882658299018
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLM2008PT-NA
Zoro #
G2570770
UPC #
882658299018
Country of Origin
China

Details

Power Source
Power Supply
Product Type
Ethernet Switch
Standard Memory
32 MB
Manageable
Yes
Management
DHCP, VLAN, Syslog, QoS, HTTP, RMON
Flash Memory
8 MB
Number of PoE (RJ-45) Ports
4
Port/Expansion Slot Details
(8) Gigabit Ethernet Network
Total Number of Network Ports
8
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Number of Network (RJ-45) Ports
4
PoE (RJ-45) Port
Yes
Network Technology
10/100/1000Base-T
Series
200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.