This item is Discontinued.

Cisco Smb Sg300 28Pp Managed Swh SG300-28SFP-K9-NA

This item is Discontinued.

Cisco

Smb Sg300 28Pp Managed Swh (Discontinued)

Mfr # SG300-28SFP-K9-NA
Zoro # G2564559
UPC # 882658594748
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG300-28SFP-K9-NA
Zoro #
G2564559
UPC #
882658594748
Country of Origin
China

Dimensions

Depth
10.1"
Width
17.3"
Height
1.5"

Details

Power Source
Power Supply
Product Type
Layer 3 Switch
Twisted Pair Cable Standard
Category 5
Ethernet Technology
Gigabit Ethernet
Number of SFP Slots
28
Expansion Slot Type
SFP
Flash Memory
16 MB
Port/Expansion Slot Details
(2) Gigabit Ethernet Network, 2(8) Gigabit Ethernet Expansion Slot
Manageable
Yes
Package Contents
SG300-28SFP Layer 3-Switch, Power Cord, Mounting Kit, Serial Cable, CD-ROM with User Documentation (PDF), Quick Start Guide
Management Port
Yes
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Management
Web-based Management, SNMP v 1, 2c, and 3, MIB, DHCP, VLAN, RMON, QoS, Command Line Interface (CLI), Telnet, SSH
Total Number of Network Ports
2
Standard Memory
128 MB
Total Number of Expansion Slots
28
Certifications & Standards
UL (UL 60950), CSA (CSA 22.2), CE Mark, FCC Part 15 (CFR 47) Class A;IEEE Standards:802.3, 802.3u, 802.3ab, 802.3ad, 802.3x, 802.1D, 802.1Q, 802.1p, 802.1w, 802.1s, 802.1X, 802.3af, 802.3at
Shared SFP Slot
Yes
Network Technology
10/100/1000Base-T, 1000Base-X
MTBF
614062 Hour
Series
300

Description

This is a CISCO brand SMB SG300 28PP Managed Switch. It is a Layer 3 Switch with a power source of Power Supply. It has a depth of 10.1", a width of 17.3", and a height of 1.5".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.