This item is Discontinued.

Cisco Smb Sg500-52P 52Pt Gb Poe Stk Mgd Swch SG500-52P-K9-NA

This item is Discontinued.

Cisco

Smb Sg500-52P 52Pt Gb Poe Stk Mgd Swch (Discontinued)

Mfr # SG500-52P-K9-NA
Zoro # G2573832
UPC # 882658424762
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG500-52P-K9-NA
Zoro #
G2573832
UPC #
882658424762
Country of Origin
China

Dimensions

Width
17.3"
Height
1.7"
Depth
13.8"

Details

Product Type
Ethernet Switch
Power Source
Power Supply
Compatible Rack Unit
1U
Network Technology
10/100/1000Base-T
Standard Memory
256 MB
Flash Memory
32 MB
Media Type Supported
Twisted Pair
Manageable
Yes
Total Number of Expansion Slots
4
PoE (RJ-45) Port
Yes
Twisted Pair Cable Standard
Category 5
Certifications & Standards
CSA 22.2, FCC Part 15-A, UL 60950, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad (LACP), IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Total Number of Network Ports
48
Management
GUI, CLI, DHCP, VLAN, QoS, SNMP
Number of Network (RJ-45) Ports
48
Number of PoE (RJ-45) Ports
48
Management Port
Yes
Number of SFP Slots
4
Stack Port
Yes
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Series
500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.