This item is Discontinued.

Cisco Cisco SPA122 ATA with Router - 2 x RJ-45 - 2 x FXS - Fast Ethernet - Desktop, Wall Mountable SPA122

This item is Discontinued.

Cisco

Cisco SPA122 ATA with Router - 2 x RJ-45 - 2 x FXS - Fast Ethernet - Desktop, Wall Mountable (Discontinued)

Mfr # SPA122
Zoro # G2554786
UPC # 882658434174
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPA122
Zoro #
G2554786
UPC #
882658434174
Country of Origin
China

Dimensions

Width
4"
Height
1.1"
Depth
4"

Details

Product Type
VoIP Gateway
Input Voltage
5 V DC
Voice Codec
G.165, G.168, G.711, G.711 u/A, G.726, G.729a, T.38
Environmentally Friendly
Yes
Ethernet Technology
Fast Ethernet
Package Contents
SPA122 ATA with Router, 5V/2A Power Adapter, 6-ft (1.83m) Ethernet Cable, Quick Start Guide, CD with Documentation, Including License and Warranty
Number of FXS (RJ-11) Ports
2
Number of Network (RJ-45) Ports
2
Network Standard
10/100Base-TX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.