This item is Discontinued.

No Product Image Available

This item is Discontinued.

Cisco

Cisco StackWise-320 1m Stacking Cable - 3.28 ft Data Transfer Cable for Switch - Stacking Cable (Discontinued)

Mfr # STACK-T3-1M=
Zoro # G2573342
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STACK-T3-1M=
Zoro #
G2573342
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft

Details

Product Type
Data Transfer Cable
Compatibility
Cisco Catalyst Switches:9300 Series, 9300L
Device Supported
Switch
Cable Characteristic
Stacking Cable

Description

This is a Data Transfer Cable from CISCO brand with a Cable Length of 3.28 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.