Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Lok Electronics Mount - Standard Arm, Silver

  • Mfr # MTSLM

  • Zoro # G715720962


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Depth
7 in
Color
Silver
Material
Aluminum
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTSLM
Zoro #
G715720962
UPC #
718122633012
Country of Origin
United States

Dimensions

Depth
7 in
Length
9 in

Details

Color
Silver
Material
Aluminum

Description

This fully adjustable universal mount securely holds most chartplotters, GPS, fishfinders and VHF radios while allowing you to reposition the unit for viewing from all angles. The top mounting plate is equipped with 25 hole locations to accommodate virtually any hole pattern. The positive locking head of the Sure-Lok Mount will adjust to any angle by actuating the padded lever. Simply release the lever and move the top plate to the desired angle and close the lever to keep the device from moving. This mount is also adjustable left and right by lifting on the mount and rotating the spring loaded indexing bases. The base dimensions of this unit is 3 wide x 4 long and will ship out as a removable thumbscrew mount track mount and permanent mounting applications also included. The overall height of this unit is 6 tall when the top plate is positioned at it highest point and 4 tall when it is positioned at is lowest point. The top plate is 7 wide and offers a wide variety of mounting holes for the most popular units available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.