Sure-Stop Track - 18in
Mfr # TRK18
Zoro # G516106125
product price: $42.49
/eaKey Features
Material
Plastic
Depth
3.5 in
Length
18 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRK18
Zoro #
G516106125
UPC #
718122629312
Country of Origin
United States
Dimensions
Depth
3.5 in
Length
18 in
Details
Material
Plastic
Color
Black
Description
Our newly developed and beautifully anodized track has been designed to help make using a track system on your boat as effortless, safe, convenient and inexpensive as possible. Most other track manufacturers overlook many details which can be easily fixed to remove the small nuisances customers have found with their track. While designing this no shortcuts were taken to ensure that the track provided to our customers is as safe and luxurious as possible. Track is available in standard lengths of 6, 12, 18, 24, 36, 48, 60 and 72. Compatible with Berts, Traxstech and Cisco Fishing Systems products. All of the features listed below are innovative ways to give you the premier quality you deserve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.