SWITCH - C9500-24Y4C - 1RU - WIRED - 16GB RAM - 16GB FLASH MEMORY - 90 TO 264 VA

  • Mfr # C9500-24Y4C-A

  • Zoro # G721696824


product price:  $30,112.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
100 Gigabit Ethernet, 25 Gigabit Ethernet
Port/Expansion Slot Details
4 x 100 Gigabit Ethernet Uplink, 24 x 25 Gigabit Ethernet Expansion Slot
Width
17.5 in
Mounting Type
Rack-mountable
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9500-24Y4C-A
Zoro #
G721696824
UPC #
889728142625
Country of Origin
Multiple

Dimensions

Width
17.5 in
Height
1.7 in
Depth
18 in

Details

Ethernet Technology
100 Gigabit Ethernet, 25 Gigabit Ethernet
Port/Expansion Slot Details
4 x 100 Gigabit Ethernet Uplink, 24 x 25 Gigabit Ethernet Expansion Slot
Mounting Type
Rack-mountable
Total Number of Expansion Slots
28
Power Source
Power Supply
Compatible Rack Unit
1U
Network Technology
25GBase-X, 100GBase-X
Layer Supported
3
Modular
Yes
Expansion Slot Type
SFP28
Redundant Power Supply Supported
Yes
Item
Layer 3 Switch
Uplink Port
Yes
Manageable
Yes
Power Consumption
650 W
Media Type Supported
Optical Fiber

Description

C - 1/10/25G GIGABIT ETHERNET, 40/100G UPLINK, RJ45, USB-MINI TYPE B - ENHANCED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.