This item is Discontinued.

No Product Image Available

2.4Ghz 2Dbi 5Ghz 4Dbi Ant Self (Discontinued)

  • Mfr # AIR-ANT2524V4C-RS=
  • Zoro # G600486881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AIR-ANT2524V4C-RS=
Zoro #
G600486881
UPC #
889728277464
Country of Origin
Unknown

Details

Item
Antenna
Compatible With
Cisco Wireless Access Points: Aironet 1830, Aironet 1850, Aironet 2800, Aironet 3800, Catalyst 9115AX, Catalyst 9120AX, Catalyst 9130AX
Connector Type
RP-TNC
Includes
Aironet Antenna, Ceiling Mount Hardware
Mounting
Ceiling Mount
Product Type
Antenna
Compatibility
Cisco Wireless Access Points: Aironet 1830, Aironet 1850, Aironet 2800, Aironet 3800, Catalyst 9115AX, Catalyst 9120AX, Catalyst 9130AX
Operating Frequency Range
2.4 GHz, 5 GHz
Directivity
Omni-directional
Application
Indoor
Antenna Gain
4 dB(i)
Antenna Gain (Isotropic)
4 dBi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.