This item is Discontinued.

Cisco 802.11ac W2 Value Outdoor AP, AIRAP1542IBK9 AIR-AP1542I-B-K9

802.11ac W2 Value Outdoor AP, AIRAP1542IBK9 (Discontinued)

  • Mfr # AIR-AP1542I-B-K9
  • Zoro # G5448932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR-AP1542I-B-K9
Zoro #
G5448932
UPC #
882658970566
Country of Origin
Unknown

Dimensions

Height
2.4"
Depth
7.9"
Width
5.9"

Details

Product Type
Wireless Access Point
Wireless LAN Standard
IEEE 802.11ac

Description

802.11ac W2 Value Outdoor AP, Internal Ant, B Reg Dom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.