Zoro Homepage
This item is Discontinued.
Cisco Cbs350 Managed 16-Port Ge, CBS350-16P-E-2G-NA CBS350-16P-E-2G-NA

Cbs350 Managed 16-Port Ge, CBS350-16P-E-2G-NA (Discontinued)

  • Mfr # CBS350-16P-E-2G-NA
  • Zoro # G600487536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS350-16P-E-2G-NA
Zoro #
G600487536
UPC #
889728294171
Country of Origin
Unknown

Dimensions

Height
1.7"
Width
10.6"
Depth
8.3"

Details

Power Consumption
23.68 W
Product Type
Ethernet Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.