Cisco 561 Headset - Mono - Wireless - Bluetooth - Over-the-head - Monaural - Supra-aural

  • Mfr # CPHSWL561MUS=

  • Zoro # G6311804


product price:  $426.99
/ea
Free Shipping & Returns

Key Features

Includes
561 Headset, Multibase Station, (2) USB-A Cables, RJ9/11 Y Cable
Sound Mode
Mono
Earpiece Type
Monaural
Earpiece Design
Over-the-head
Wireless Technology
Bluetooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPHSWL561MUS=
Zoro #
G6311804
UPC #
889728180412
Country of Origin
Unknown

Details

Item
Headset
Includes
561 Headset, Multibase Station, (2) USB-A Cables, RJ9/11 Y Cable
Sound Mode
Mono
Earpiece Type
Monaural
Earpiece Design
Over-the-head
Wireless Technology
Bluetooth
Microphone Design
Boom
Series
500
Connectivity Technology
Wireless

Description

CIsco 561 Wireless Single Headset, Multi Base Station US,CA SPARE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.