This item is Discontinued.

Cisco Cisco 7832 IP Conference Station - Corded - Smoke - 1 x Total Line - VoIPNetwork (RJ-45) - PoE Ports CP-7832-3PCC-K9=

This item is Discontinued.

Cisco

Cisco 7832 IP Conference Station - Corded - Smoke - 1 x Total Line - VoIPNetwork (RJ-45) - PoE Ports (Discontinued)

Mfr # CP-7832-3PCC-K9=
Zoro # G9098526
UPC # 889728068277
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP-7832-3PCC-K9=
Zoro #
G9098526
UPC #
889728068277
Country of Origin
Unknown

Dimensions

Depth
2.1"
Width
8.9"
Height
8.9"

Details

Color
Smoke
Features
Energy Star
Product Type
IP Conference Station
Speakerphone
Yes
Power Source
AC Adapter
Display Color
Monochrome
Series
7800
Type
IP Conference Station
IP Phone Technology
VoIP
Communication Protocols
DHCP, TLS, SIP, LLDP, LLDP-MED, LLDP-PoE, SDP, RTCP, RTP, IPv6, GARP, IPv4, SSH, SRTP
Base Unit Connectivity Technology
Corded
Total Number of Phone Lines
1
Number of Phone Lines
1
PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes

Description

This CISCO SYSTEMS brand IP 7832 Conference For Mpp is a monochrome display IP Conference Station with a smoke color. It has a depth of 2.1", a width of 8.9", and a height of 8.9". It is powered by an AC Adapter and includes a speakerphone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.