Cisco Power Cube 4 Adapter - 110 V AC, 220 V AC Input - 48 V DC/917 mA Output

  • Mfr # CPPWRCUBE4=

  • Zoro # G6328105


product price:  $69.99
/ea

Key Features

Compatible With
Cisco Unified IP Phones:8961, 9951, 9971
Frequency
50 Hz, 60 Hz
Device Supported
IP Phone
Output Voltage
48 V DC
Input Voltage
110 V AC, 220 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPPWRCUBE4=
Zoro #
G6328105
UPC #
882658278860
Country of Origin
Unknown

Details

Item
AC Adapter
Compatible With
Cisco Unified IP Phones:8961, 9951, 9971
Frequency
50 Hz, 60 Hz
Device Supported
IP Phone
Output Voltage
48 V DC
Input Voltage
110 V AC, 220 V AC
Max. Output Current
917 mA
Input Voltage Range
100 V AC - 240 V AC

Description

Cisco Unified IP Phone & Power - IP Phone power transformer for the 89/9900 phone series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.