This item is Discontinued.

Cisco SG350-8PMD 8-Port 2.5G PoE, SG350X8PMDK9NA SG350X-8PMD-K9-NA

SG350-8PMD 8-Port 2.5G PoE, SG350X8PMDK9NA (Discontinued)

  • Mfr # SG350X-8PMD-K9-NA
  • Zoro # G5023892
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG350X-8PMD-K9-NA
Zoro #
G5023892
UPC #
882658966903
Country of Origin
Unknown

Dimensions

Depth
9.9"
Width
13.6"
Height
1.7"

Details

Product Type
Ethernet Switch
Power Source
Power Supply

Description

SG350-8PMD 8-Port 2.5G PoE Stackable Managed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.