Zoro Homepage

Trolling Motor Stabilizer Mount - Large, 12 in. - 17 in.

  • Mfr # TMSBZ-L

  • Zoro # G215562543


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Depth
3.5 in
Length
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMSBZ-L
Zoro #
G215562543
UPC #
718122630318
Country of Origin
United States

Dimensions

Depth
3.5 in
Length
15.25 in

Details

Color
Gray
Material
Steel

Description

The trolling motor stabilizer mount is extremely easy to use and heavily constructed for a lifetime of use. It is able to safely secure any trolling motor arm from 7/8 in. to 1-3/8 in. in diameter with no tools required! Our unique spring loaded mechanism means that you no longer have to worry about aligning pieces and parts to support your trolling motor arm; and this can especially difficult in rough conditions. Simply lift up on the stainless steel handle and turn it over the arm of the trolling motor and release. The synthetic V-Channel safely cradles the arm and the thick rubber adhesive on the stainless steel hook protects the trolling arm from scratching while providing a snug fit. Our innovative design is the only mount which allows you to position your unit along any position on its horizontal, vertical, and radial axis! Mount is available in a small, medium or large size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.