Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UCS C220 M8 RACK W/O CPU, MEM, DRIVES, 1U W SFF BACKPLANE

  • Mfr # UCSC-C220-M8S

  • Zoro # G116347737


product price: $5,579.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Rack Height
1U
Processor Supported
Xeon Gold, Xeon Silver, Xeon Platinum, Xeon Bronze
Total Number of USB Ports
2
Graphics Memory Capacity
8 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCSC-C220-M8S
Zoro #
G116347737
UPC #
-
Country of Origin
China

Dimensions

Rack Height
1U
Depth
30"
Width
16.9"
Height
1.7"

Details

Network (RJ-45)
Yes
Processor Supported
Xeon Gold, Xeon Silver, Xeon Platinum, Xeon Bronze
Total Number of USB Ports
2
Graphics Memory Capacity
8 MB
Number of 2.5" Bays
10
Item
Barebone System
64-bit Processing
Yes
Controller Type
Serial Attached SCSI (SAS), NVMe, Serial ATA
Operating System Supported
Windows Server 2025, Windows Server 2025 Datacenter, Red Hat Enterprise Linux, Windows Server 2022 Datacenter, Windows Server 2022 Standard, SuSE Linux Enterprise Server
Ethernet Technology
Gigabit Ethernet
Number of PCI Express x16 Slots
3
Memory Technology
DDR5 SDRAM
Total Number of Memory Slots
32
Mount Type
Rack-mountable
Number of USB 3.0 Ports
2
Input Voltage
120 V AC, 230 V AC
Maximum Memory Supported
4 TB
Total Number of Expansion Slots
3
Frequency
50 Hz, 60 Hz
Memory Standard
DDR5-6400/PC5-51200
RAID Supported
Yes
Number of Total Expansion Bays
10
Supported Storage Drive Types
SSD
Number of VGA Ports
1
Supported Storage Drive Interfaces
PCI Express, Serial ATA, SAS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.