Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UCS C240 M8 RACK W/O CPU, MEM, DRIVES, 2U W E3.S BACKPLANE

  • Mfr # UCSC-C240-M8E3S

  • Zoro # G516347733


product price: $6,773.99
/ea
Free Shipping & Returns

Key Features

Graphics Memory Capacity
8 MB
Depth
30"
Frequency
60 Hz, 50 Hz
Graphics Memory Accessibility
Dedicated
Controller Type
24Gb/s SAS, NVMe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCSC-C240-M8E3S
Zoro #
G516347733
UPC #
-
Country of Origin
China

Dimensions

Depth
30"
Width
16.9"
Rack Height
2U
Height
3.4"

Details

Graphics Memory Capacity
8 MB
Frequency
60 Hz, 50 Hz
Graphics Memory Accessibility
Dedicated
Controller Type
24Gb/s SAS, NVMe
Graphics Memory Technology
DDR SDRAM
Total Number of Memory Slots
32
Network (RJ-45)
Yes
Number of VGA Ports
1
Number of M.2 Interfaces
2
Maximum Memory Supported
8 TB
Item
Barebone System
Processor Supported
Xeon Platinum, Xeon Gold, Xeon Silver, Xeon Bronze
Memory Standard
DDR5-6400/PC5-51200
Memory Technology
DDR5 SDRAM
Supported Storage Drive Types
SSD, HDD
Number of Total Expansion Bays
36
Memory Card Supported
SD
Total Number of USB Ports
2
Number of USB 3.0 Ports
2
Mount Type
Rack-mountable
Input Voltage
120 V AC, 230 V AC
Ethernet Technology
Gigabit Ethernet
RAID Supported
Yes
Number of Network (RJ-45) Ports
2
Supported Storage Drive Interfaces
PCI Express NVMe, Serial ATA III, SAS
64-bit Processing
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.