Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UCS C240 M8 RISER 2A PCIE GEN5 X8, X16, X8 CPU2

  • Mfr # UCSC-RIS2A-240M8

  • Zoro # G316450541


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Cisco UCS C240 M8 SFF Rack Server
Host Interface
PCI Express
Total Number of Expansion Slots
3
Expansion Slot Type
PCI Express x16 (Full-height/Full-length), PCI Express 5.0 x8 (Full-height/Three-quarter Length), PCI Express x8 (Full-height/Full-length)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCSC-RIS2A-240M8
Zoro #
G316450541
UPC #
-
Country of Origin
China

Details

Compatible With
Cisco UCS C240 M8 SFF Rack Server
Host Interface
PCI Express
Total Number of Expansion Slots
3
Item
Riser Card
Expansion Slot Type
PCI Express x16 (Full-height/Full-length), PCI Express 5.0 x8 (Full-height/Three-quarter Length), PCI Express x8 (Full-height/Full-length)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.