This item is Discontinued.

Cisco Unified Ip Conference Phone 8831 Base Controller CP-8831-K9=

This item is Discontinued.

Cisco

Unified Ip Conference Phone 8831 Base Controller (Discontinued)

Mfr # CP-8831-K9=
Zoro # G2643388
UPC # 882658608698
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP-8831-K9=
Zoro #
G2643388
UPC #
882658608698
Country of Origin
Unknown

Dimensions

Screen Size
3.5"

Details

Features
Music on Hold, Comfort Noise Generation, Multiple Ring Tones, Date and Time, Messages, Call on Hold, Call History, Voice Mail, Message Waiting LED, Silence Suppression, Multilingual Menu, Security, Automatic Gain Control, Call Transfer, Call Duration, Conference Call, Voice Activity Detection, Call Waiting, Speed Dial, Predialing, Call Forwarding, Auto-answer, Ring Tone Levels, Echo Cancellation
Caller ID
Yes
Type
IP Conference Station
Series
8800
Speakerphone
Yes
Standards
CESafety: UL 60950-1 Second Edition Amd 1, CAN/CSA-C22.2 No. 60950-1 Second Edition Amd 1, EN 60950-1 Second Edition A11, A1, A12, IEC 60950-1 Second Edition Amd 1, AS/NZS 60950-1: 2011, GB4943 2011EMC: FCC Part 15 Subpart B Class B, AS/NZS 3548 CISPR22 Class B, EN55022 Class B, ICES-003 Class B, VCCI Class B, KN22 Class B, CNS13438 Class B, FCC Part 15 Subpart B Class B, AS/NZS 3548 CISPR22 Class B, EN55022 Class B, ICES-003 Class B, VCCI Class B, KN22 Class B, CNS13438 Class B, EN55024, CISPR24, EN300386, KN24, FCC Part 15 Subpart D, IC RSS-213, EN 301 406Telecom: AUS AS/ACIF S004 - Hands-free Send Frequency Response
Product Type
IP Conference Station
Power Source
AC Adapter
Input Voltage
48 V DC
Voice Codec
G.711, G.729a, G.729b, iLBC, G.722
Wireless Technology
DECT
Screen Type
LCD
Dialer Type
Keypad
Quality of Service
802.1p/q, 802.1Q VLAN Support
Buttons & Keys Type
Hold Button, Mute, Redial, Volume Control
Wireless Operating Distance
300 ft
Communication Protocols
SRTP, LDAP v3, SIP, DHCP
Screen Resolution
396 x 162
IP Phone Technology
VoIP
Total Number of Phone Lines
1
Number of Phone Lines
1
Buttons & Keys
Hold Button, Redial, Mute, Volume Control
Mounting
Desktop
PoE (RJ-45) Port
Yes
Backlight
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.