This item is Discontinued.

Cisco Unified Ip Phone 6941 Charcoal, CP-6941-C-K9= CP-6941-C-K9=

This item is Discontinued.

Cisco

Unified Ip Phone 6941 Charcoal, CP-6941-C-K9= (Discontinued)

Mfr # CP-6941-C-K9=
Zoro # G2643677
UPC # 882658277801
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP-6941-C-K9=
Zoro #
G2643677
UPC #
882658277801
Country of Origin
China

Details

Color
Charcoal
Includes
Foot stand, Standard Handset
Series
6900
Type
IP Phone
Display Color
Monochrome
Product Type
IP Phone
Total Number of Phone Lines
4
Buttons & Keys Type
Call Transfer, Hold Button
Voice Codec
G.729a, G.729b, G.711, G.711a, G.729ab
Communication Protocols
SCCP
Headset Port
Yes
IP Phone Technology
VoIP
PoE (RJ-45) Port
Yes
Package Contents
6941 Unified IP Phone, Foot stand, Standard Handset
Buttons & Keys
Hold Button, Call Transfer
Number of Phone Lines
4
Mounting
Desktop, Wall

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.