UNIFIED SIP PHONE 3905, CHARCOAL,
Mfr # CP-3905=
Zoro # G621707941
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Speakerphone
Yes
Features
Multilingual Menu, Call Forwarding, Call Waiting, Group Pick-up, Call Pick-up, Comfort Noise Generation, Conference Call, Voice Activity Detection, Messages, Indicator
Buttons & Keys
Navigation, Hold Button, Volume Control, Transfer/Conference, Mute, Redial
IP Phone Technology
VoIP
Dialer Type
Dial Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-3905=
Zoro #
G621707941
UPC #
882658459795
Country of Origin
Multiple
Dimensions
Width
5.9 in
Height
2.1 in
Depth
8.1 in
Details
Speakerphone
Yes
Features
Multilingual Menu, Call Forwarding, Call Waiting, Group Pick-up, Call Pick-up, Comfort Noise Generation, Conference Call, Voice Activity Detection, Messages, Indicator
Buttons & Keys
Navigation, Hold Button, Volume Control, Transfer/Conference, Mute, Redial
IP Phone Technology
VoIP
Dialer Type
Dial Pad
Software Supported
Unified Communications Manager Business Edition 3000
Screen Resolution
128 x 32
Mount Type
Wall Mountable, Desktop
Network (RJ-45)
Yes
Voice Codec
G.729a, G.729b, G.711u, G.729, G.711a
Communication Protocols
RTCP, SIP
Total Number of Phone Lines
1
Item
IP Phone
Display Color
Monochrome
Number of Network (RJ-45) Ports
2
PoE (RJ-45) Port
Yes
Color
Charcoal
Base Unit Connectivity Technology
Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.