Shop CISCO
See all product information
Create Account
VG410-48FXS Data/Voice Gateway
- Mfr # VG410-48FXS
- Zoro # G416440336
product price:Â
$
17,236.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Form Factor
Rack-mountable
Number of Network (RJ-45) Ports
2
Width
17.5 in
Compatible Rack Unit
1U
Number of FXS (RJ-11) Ports
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG410-48FXS
- Zoro #
- G416440336
- UPC #
- 889729000000
- Country of Origin
- Multiple
- Item
- Data/Voice Gateway
- Form Factor
- Rack-mountable
- Number of Network (RJ-45) Ports
- 2
- Compatible Rack Unit
- 1U
- Number of FXS (RJ-11) Ports
- 48
- USB
- Yes
- Frequency
- 60 Hz, 50 Hz
- Ethernet Technology
- Gigabit Ethernet, Ethernet, Fast Ethernet