VIDEO PHONE 8875, CARBON BLACK - RJ-9 AUDIO PORT, AUX PORT, USB, RJ-45 - BL

  • Mfr # CP-8875-K9=

  • Zoro # G422446230


product price:  $874.99
/ea
Free Shipping & Returns

Key Features

Width
10.1 in
Wireless Technology
Wi-Fi, Bluetooth
Height
10.8 in
Caller ID
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP-8875-K9=
Zoro #
G422446230
UPC #
810041121493
Country of Origin
China

Dimensions

Width
10.1 in
Height
10.8 in
Depth
4.3 in

Details

Wireless Technology
Wi-Fi, Bluetooth
Caller ID
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Video Phone
Yes
USB
Yes
Network (RJ-45)
Yes
Handset Connectivity Technology
Corded
Speakerphone
Yes
Mount Type
Desktop
Number of Network (RJ-45) Ports
2
Base Unit Connectivity Technology
Corded
IP Phone Technology
VoIP
PoE (RJ-45) Port
Yes
Item
IP Phone
Color
Carbon Black
Effective Resolution
4 Megapixel

Description

UETOOTH, WI-FI - 7-INCH LCD MONITOR - CAMERA 1/3-INCH CMOS - 1-YEAR REPLACEMENT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.