Webex Desk Cam Carbon 1080P
Mfr # CDDSKCAMDCUS
Zoro # G913750440
product price: $224.58
/ea
Free Shipping & Returns
Key Features
Width
3.5"
Height
0.7"
Resolution
8 Megapixel
Maximum Video Resolution
1920 x 1080
Host Interface
USB Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDDSKCAMDCUS
Zoro #
G913750440
UPC #
889728455343
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.5"
Height
0.7"
Depth
1.6"
Details
Item
Webcam
Resolution
8 Megapixel
Maximum Video Resolution
1920 x 1080
Host Interface
USB Type C
Face Tracking
Yes
Field Of View (FOV) Angle
83°
Focus Modes
Auto-focus
Microphone
Yes
Maximum Frame Rate
30 fps
Device Supported
Monitor, Notebook
Digital Zoom
4x
Package Contents
Webcam, (1) USB 2.0 C-to-A Cable
Mounting Type
Clip, Tripod Mount
Color
Carbon Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.