
Webex Room Bar Carbon w/Navi
Mfr # CSBARTCK9
Zoro # G515232252
product price: $5,720.99
/ea
Free Shipping & Returns
Key Features
Includes
Webex Room Navigator Table-Stand, Cable HDMI 2.0 Grey, 1.5m, Room Bar and Power Adapter, Network Cable Round 5m, HDMI Cable 1.5m, Screen & Wall Mount Kit, Privacy Cover
Height
3.2"
Width
21"
Depth
2.5"
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSBARTCK9
Zoro #
G515232252
UPC #
889728453981
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.2"
Width
21"
Depth
2.5"
Details
Item
Video Conference Equipment
Includes
Webex Room Navigator Table-Stand, Cable HDMI 2.0 Grey, 1.5m, Room Bar and Power Adapter, Network Cable Round 5m, HDMI Cable 1.5m, Screen & Wall Mount Kit, Privacy Cover
Network (RJ-45)
Yes
HDMI Out
Yes
Image Sensor Type
CMOS
Number of HDMI Inputs
1
Network Technology
10/100/1000Base-T
Maximum Frame Rate
60 fps
Graphics Modes (Content)
4K UHD
Ethernet Technology
Gigabit Ethernet
USB
Yes
Maximum Video Resolution (Content)
3840 x 2160
Video Encoding
H.263, H.239
ITU-T Recommendation
H.460.18/19, H.323, SIP, H.264
Number of Network (RJ-45) Ports
1
Number of HDMI Outputs
2
Video Bridging
Point-to-Point
Audio Encoding
G.722.1, G.729, AAC-LD, Opus, G.711, G.722
HDMI In
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.