
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CP-MIC-WIRED-S=
Zoro #
G2646407
UPC #
882658532122
Country of Origin
China
Dimensions
Width
2.5"
Height
3.5"
Depth
0.5"
Details
Color
Black
Type
Microphone
Microphone Type
Desktop
Product Type
Microphone
Connectivity Technology
Wired
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.