Zoro Homepage

19" Patch Panel With Protection, Cat6 Ethernet, 48 Port, Rj45 In/Out

  • Mfr # PCH48-C6

  • Zoro # G902664208


product price: $1,389.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 497B
Enclosure Material
Aluminum
Enclosure NEMA Rating
NEMA1(IP20)
Mounting Style
19 inch rack mount
Voltage
5V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCH48-C6
Zoro #
G902664208
UPC #
-
Country of Origin
United States

Details

Standards
UL 497B
Enclosure Material
Aluminum
Enclosure NEMA Rating
NEMA1(IP20)
Mounting Style
19 inch rack mount
Voltage
5V

Description

See Series Description on Product Series Desc tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.